L1410T
Description
L1410T GENERAL PURPOSE AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3640LC OPEN F1
Part # L1410T
BDI # 129416
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.5
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
JPL1510T
Description
JPL1510T PUMP AC MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
Part # JPL1510T
BDI # 129187
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
L1410TM
Description
L1410TM GENERAL PURPOSE AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3640LC OPEN F1
Part # L1410TM
BDI # 129417
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.5
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L1430T
Description
L1430T GENERAL PURPOSE AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184T 3634LC ODTF F1
Part # L1430T
BDI # 129420
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.55
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
L1512T
Description
L1512T GENERAL PURPOSE AC MOTOR ; 10HP 1725RPM 1PH 60HZ 215T 3737LC OPSB F
Part # L1512T
BDI # 129431
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted