AOM3714T

COMPARE

AOM3714T

Description
AOM3714T GENERAL PURPOSE AC MOTOR ; 10 AIR OVERHP 1765RPM 3PH 60HZ 215T 3740

BALDOR-RELIANCE

Part # AOM3714T

BDI # 125150

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CTM3774T

COMPARE

CTM3774T

Description
CTM3774T COOLING TOWER MOTOR ; 10 AIR OVERHP 1760RPM 3PH 60HZ 215T 0736

BALDOR-RELIANCE

Part # CTM3774T

BDI # 126287

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM3774T

COMPARE

ECTM3774T

Description
ECTM3774T COOLING TOWER MOTOR ; 10HP 1765RPM 3PH 60HZ 213T 0748M TEAO F1

BALDOR-RELIANCE

Part # ECTM3774T

BDI # 126900

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY