M099836.00
Description
M099836.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 900RPM 115/230V TEAO
Part # M099836.00
BDI # 557350
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Resilient
CHC3526A
Description
CHC3526A AC MOTOR ; .5HP 825RPM 1PH 60HZ 56Z 3535C TEAO F1
Part # CHC3526A
BDI # 126014
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient