ZDM3582T
Description
ZDM3582T VECTOR DUTY MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 0520M TEBC F1
Part # ZDM3582T
BDI # 132139
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted