ECP84411T-4
Description
ECP84411T-4 SEVERE DUTY MOTOR ; 125HP 1188RPM 3PH 60HZ 445T TEFC F1
Part # ECP84411T-4
BDI # 126867
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4411T-4
Description
ECP4411T-4 SEVERE DUTY MOTOR ; 125HP 1188RPM 3PH 60HZ 445T A44090M TEFC
Part # ECP4411T-4
BDI # 126708
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT31254T-4
Description
XT31254T-4 AC MOTOR, 125HP 1785RPM 3PH 60HZ 444T A44076M TEFC (SMARTCATALOG)
Part # XT31254T-4
BDI # 26354437
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
XT31256T-4
Description
XT31256T-4 AC MOTOR, 125HP 1190RPM 3PH 60HZ 445T A44076M TEFC (SMARTCATALOG)
Part # XT31256T-4
BDI # 26362082
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted