ECP44206TR-4
Description
ECP44206TR-4 SEVERE DUTY MOTOR ; 200HP 1190RPM 3PH 60HZ 449T A44160M TEFC
Part # ECP44206TR-4
BDI # 126718
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP844206T-4
Description
ECP844206T-4 SEVERE DUTY MOTOR ; 200HP 1190RPM 3PH 60HZ 449T TEFC FOOT
Part # ECP844206T-4
BDI # 126878
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP44206T-4
Description
ECP44206T-4 SEVERE DUTY MOTOR ; 200HP 1190RPM 3PH 60HZ 449T A44160M TEFC
Part # ECP44206T-4
BDI # 126717
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
XT32006T-4
Description
XT32006T-4 AC MOTOR, 200HP 1190RPM 3PH 60HZ 449T A44140M TEFC (SMARTCATALOG)
Part # XT32006T-4
BDI # 26361936
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted