M3452
Description
M3452 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 3PH 60HZ 48 3408M TEFC F1
Part # M3452
BDI # 129537
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3401
Description
L3401 GENERAL PURPOSE AC MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L TEFC F1
Part # L3401
BDI # 129440
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted