Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L3401 https://www.bdiexpress.com/medias/INDBECMOTORX-L-1PH-TEFC-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTF8aW1hZ2UvanBlZ3xhRFF4TDJoaFppODVOamMyTWpBeU5qQTJOakl5TG1wd1p3fGNjMGEyZTkxY2ZkMDZiOWFkOWVjOGEzYWVhOGEzMjM0ZmNiYmM4MzQ4MjU5YzJlMDQ3ODE5YjEzY2I4ZTQzZDM
129440 AC Motor 

BALDOR-RELIANCE BALDOR-RELIANCE

L3401

Description

L3401 GENERAL PURPOSE MOTOR ; .17HP 1140RPM 1PH 60HZ 48 3418L TEFC F1

AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 47% Efficiency Full Load

Part #

L3401

BDI #
129440

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

873.44916838 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 873.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
10.431
EAN
0781568100073
Product Group - BDI
M04104
Horse Power
1/6HP
Frame Size
48
Hertz
60
Sync RPM
1200
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
47
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
L3401
Weight / LBS
23
Long Description
AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 47% Efficiency Full Load
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
10.73 Inch | 272.542 Millimeter
Base to Center of Shaft
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh