Y506;056H17F2011
Description
056H17F2011 INVERTER DUTY MOTOR ; 3/4HP 1725RPM TEFC 56C 3/60/230V
Part # Y506
BDI # 22326430
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8 Ampere | 4 Poles
Mounting Method:
Rigid
PCL3519M
Description
PCL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56C 3532LC TEFC F1
Part # PCL3519M
BDI # 130344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face | Foot Mounted