CJM3542
Description
CJM3542 JET PUMP MOTOR ; .75HP 1725RPM 3PH 60HZ 56J 3420M TEFC F1
Part # CJM3542
BDI # 126057
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face | Foot Mounted