194013.00

COMPARE

194013.00

Description
194013.00 WASHDOWN MOTOR ; 25HP 1800RPM 284TC TEFC 230/460V 3PH

LEESON

Part # 194013.00

BDI # 22132653

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1770/1470
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 65 To 57.5/28.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
194012.00

COMPARE

194012.00

Description
194012.00 WASHDOWN MOTOR ; 25HP 3600RPM 284TC TEFC 230/460V 3PH

LEESON

Part # 194012.00

BDI # 22132651

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3550/2950
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170035.00

COMPARE

170035.00

Description
170035.00 ; POR 25HP 3450 230/460 TEFC

LEESON

Part # 17003500

BDI # 17098861

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3555/2955
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
170003.6

COMPARE

170003.6

Description
170003.6 GENERAL PURPOSE MOTOR

LEESON

Part # 170003.6

BDI # 555493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 72-66/33 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
15026522

COMPARE

15026522

Description
15026522 ; POR 25HP 900 230/460 TEFC 326T

LEESON

Part # 15026522

BDI # 17098335

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 31.02
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY