113910.00
Description
113910.00 SPECIAL VOLTAGE MOTOR ; 3/4HP 1425RPM 56 TEFC 1PH 50HZ
Part # 113910.00
BDI # 20181109
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.8/5.9 Ampere | 4 Poles
Mounting Method:
Rigid
113923.00
Description
113923.00 SPECIAL VOLTAGE MOTOR ; 3/4HP 55KW 1425RPM 56 IP54 1PH
Part # 113923.00
BDI # 554743
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.98
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.8/5.9 Ampere | 4 Poles
Mounting Method:
C-Face
VL3506-50
Description
VL3506-50 GENERAL AC MOTOR ; .75/.55KW 2850RPM 1PH 50HZ 56C 3520LC TE
Part # VL3506-50
BDI # 131054
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face
L3506-50
Description
L3506-50 GENERAL AC MOTOR ; .75/.55KW 2850RPM 1PH 50HZ TEFC 3520LC 5
Part # L3506-50
BDI # 129465
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
VL3507-50
Description
VL3507-50 GENERAL AC MOTOR ; .55KW 1450RPM 1PH 50HZ 56C 3524LC TEFC F
Part # VL3507-50
BDI # 131057
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face