Page 1 of 3

Next

Compare
VHECP4110T

COMPARE

VHECP4110T

Description
VHECP4110T PUMP MOTOR ; 40HP 1775RPM 3PH 60HZ 324HP 1254M TEFC F

BALDOR-RELIANCE

Part # VHECP4110T

BDI # 130740

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 34.72
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP4103T

COMPARE

VHECP4103T

Description
VHECP4103T PUMP MOTOR ; 25HP 1775RPM 3PH 60HZ 284HP 1054M TEFC F

BALDOR-RELIANCE

Part # VHECP4103T

BDI # 130976

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 30.69
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP3774T

COMPARE

VHECP3774T

Description
VHECP3774T PUMP MOTOR ; 10HP 1760RPM 3PH 60HZ 215HP 0748M TEFC

BALDOR-RELIANCE

Part # VHECP3774T

BDI # 130975

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.33
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP3665T

COMPARE

VHECP3665T

Description
VHECP3665T PUMP MOTOR ; 5HP 1750RPM 3PH 60HZ 184HP 0641M TEFC F1

BALDOR-RELIANCE

Part # VHECP3665T

BDI # 130971

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.18
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP2334T

COMPARE

VHECP2334T

Description
VHECP2334T PUMP MOTOR ; 20HP 1770RPM 3PH 60HZ 256HP 0960M TEFC F

BALDOR-RELIANCE

Part # VHECP2334T

BDI # 130966

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.73
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY