IDXM7058T

COMPARE

IDXM7058T

Description
IDXM7058T ; 25HP 1780RPM 3PH 60HZ

BALDOR-RELIANCE

Part # IDXM7058T

BDI # 128973

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 28.61
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY