CECP83581T-5
Description
CECP83581T-5 SEVERE DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # CECP83581T-5
BDI # 18453757
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
C-Face | Foot Mounted
CESSWDM3546T-5
Description
CESSWDM3546T-5 WASHDOWN DUTY MOTOR ; 1HP 1775RPM 3PH 60HZ 143TC 3522M TEFC F1
Part # CESSWDM3546T-5
BDI # 125888
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEM3581T-5
Description
CEM3581T-5 GENERAL PURPOSE AC MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEFC F1
Part # CEM3581T-5
BDI # 125781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ZDM3581T-5
Description
ZDM3581T-5 VECTOR DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEBC F1
Part # ZDM3581T-5
BDI # 132138
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3581T-5
Description
IDM3581T-5 INVERTER DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 0520M TEBC F1
Part # IDM3581T-5
BDI # 128874
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted