EJMM3211T
Description
EJMM3211T PUMP MOTOR ; 3HP 1765RPM 3PH 60HZ 182JM 3630M OPSB F1
Part # EJMM3211T
BDI # 127043
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted