AOM3617T
Description
AOM3617T GENERAL PURPOSE AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N
Part # AOM3617T
BDI # 125144
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted