VL3605T

COMPARE

VL3605T

Description
VL3605T GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182TC 3628L TEFC F1

BALDOR-RELIANCE

Part # VL3605T

BDI # 131075

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.55
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY