L3605
Description
L3605 GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3628L TEFC F1
Part # L3605
BDI # 129504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.69
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
AEM3689-4
Description
AEM3689-4 AC MOTOR ; 2HP 1760RPM 3PH 60HZ 184 0626M TEFC F1 N
Part # AEM3689-4
BDI # 125092
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
FDL3611M
Description
FDL3611M AC MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3634L TEFC F1 N
Part # FDL3611M
BDI # 127784
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
EM3609
Description
EM3609 AC MOTOR ; 2HP 1760RPM 3PH 60HZ 184 3528M TEFC F1 N
Part # EM3609
BDI # 21433281
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.76
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted