CL3712T
Description
CL3712T GENERAL PURPOSE AC MOTOR ; 10HP 1740RPM 1PH 60HZ 215TC 3748LC TEFC
Part # CL3712T
BDI # 126084
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.25
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted