IDM2332T
Description
IDM2332T INVERTER DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS INV DUTY
Part # IDM2332T
BDI # 128868
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
ZDM2332T
Description
ZDM2332T VECTOR DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS VECTOR
Part # ZDM2332T
BDI # 132132
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted