AEM4311-4

COMPARE

AEM4311-4

Description
AEM4311-4 ; 50HP 1780RPM 3PH 365U 1458M

BALDOR-RELIANCE

Part # AEM4311-4

BDI # 125105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY