EM2554T-4
Description
EM2554T-4 GENERAL PURPOSE MOTOR ; 125HP 3540RPM 3PH 60HZ 404TS 4476M OPSB
Part # EM2554T-4
BDI # 127244
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted