5KC49JN0715
Description
5KC49JN0715 AC MOTOR ; 1/2HP 1PH 115/208230V 1725RPM
Part # C1808
BDI # 17090125
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.2-4.4 Ampere | 4 Poles
Mounting Method:
Rigid
110110.00
Description
110110.00 ; POR .11/2H3450R56DP.115/208- 1PH CT40C
Part # 110110.00
BDI # 20180815
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.88
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Rigid
110167.00
Description
110167.00 ; POR 1H1725R56DPV CT.MAN40C1.GNRLPURPOS
Part # 110167.00
BDI # 20182565
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.88
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Rigid
110001.00
Description
110001.00 ; POR 1/3H1140R56DP.115/208- 1PH CTNOT40
Part # 110001.00
BDI # 20181927
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7.6/3.5-3.8 Ampere | 6 Poles
Mounting Method:
Rigid