Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 5.6 Ampere | 8 Poles
Mounting Method:
Rigid
KL1200
Description
KL1200 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 56C 3408L OPEN F1
Part # KL1200
BDI # 129326
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
C-Face
L3400
Description
L3400 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 48 3408L TEFC F1
Part # L3400
BDI # 129439
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3354
Description
L3354 GENERAL PURPOSE AC MOTOR ; .17HP 3450RPM 1PH 60HZ 42 3313L TEFC F1
Part # L3354
BDI # 129436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3355
Description
L3355 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 42 3316L TEFC F1
Part # L3355
BDI # 129437
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted