VECP3667T
Description
VECP3667T SEVERE DUTY MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEFC
Part # VECP3667T
BDI # 130816
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
120161
Description
120161 GENERAL PURPOSE AC MOTOR ; 1.5HP 145TC 1200RPM 208-230/460VAC 60HZ
Part # 120161
BDI # 21969986
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.75
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face