AOM3617T

COMPARE

AOM3617T

Description
AOM3617T GENERAL PURPOSE AC MOTOR ; 1HP 860RPM 3PH 60HZ 182T 3622M TEAO F1 N

BALDOR-RELIANCE

Part # AOM3617T

BDI # 125144

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY