194013.00
Description
194013.00 WASHDOWN MOTOR ; 25HP 1800RPM 284TC TEFC 230/460V 3PH
Part # 194013.00
BDI # 22132653
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1770/1470
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 65 To 57.5/28.8 Ampere | 4 Poles
Mounting Method:
Rigid
194012.00
Description
194012.00 WASHDOWN MOTOR ; 25HP 3600RPM 284TC TEFC 230/460V 3PH
Part # 194012.00
BDI # 22132651
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3550/2950
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3555/2955
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 63 To 56.5/28.3 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 72-66/33 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
31.02
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
Rigid