IDM4104T
Description
IDM4104T INVERTER DUTY MOTOR ; 56M 4P TEBC HOR 286T TSTATS INV DUTY
Part # IDM4104T
BDI # 128895
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
IDM4117T
Description
IDM4117T INVERTER DUTY MOTOR ; 64M 6P TEBC HOR 326T INV DUTY TSTATS
Part # IDM4117T
BDI # 128899
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
39.24
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
EJMM4104T
Description
EJMM4104T PUMP MOTOR ; 30HP 1770RPM 3PH 60HZ 286JM 1056M TEFC F
Part # EJMM4104T
BDI # 127066
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
ZDM4104T
Description
ZDM4104T VECTOR DUTY MOTOR ; 56M 4P TEBC HOR 286T TSTATS VECTOR
Part # ZDM4104T
BDI # 132159
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
EJMM4108T
Description
EJMM4108T PUMP MOTOR ; 30HP 3525RPM 3PH 60HZ 286JM 1048M TEFC F
Part # EJMM4108T
BDI # 127069
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted