VHECP4108T
Description
VHECP4108T PUMP MOTOR ; 30HP 3520RPM 3PH 60HZ 286HP 0950M TEFC F
Part # VHECP4108T
BDI # 130738
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
25.72
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base
VHECP4104T
Description
VHECP4104T PUMP MOTOR ; 30HP 1760RPM 3PH 60HZ 286HP 1056M TEFC F
Part # VHECP4104T
BDI # 130977
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
30.69
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
26.74
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Pump Motor
Mounting Method:
P-Base