Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
149.225
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 6 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2
Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 7 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch:
2.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2
Features
Pilot Diameter - Millimeter:
358.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.25
Length Thru Bore - Millimeter:
165.1
Nominal Bolt Circle Diameter Round - Inch:
11.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
5.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
285.75
Features
Pilot Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.75
Length Thru Bore - Millimeter:
215.9
Nominal Bolt Circle Diameter Round - Inch:
14.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
7
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
374.65
105-58-200
Description
105-58-200 WELD ON HUB ; 10 1/2" X 1 13/16" X 6 1/4"
Part # 105-58-200
BDI # 21974843
Features
Pilot Diameter - Millimeter:
266.7
Pilot Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Other Features:
Semi-Finished
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing