Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Length Thru Bore - Inch:
2.559
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Tapered Threaded Sleeve
S20-8 TL
Description
S20-8 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
Part # 097015
BDI # 251477
Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.57
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85
Features
Pilot Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
4.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
2.25
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
107.95
SNW 32X5.7/16
Description
SNW 32X5.7/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 5-7/16" BORE 4-37/64" LTB
Part # SNW 32X5.7/16
BDI # 1266700
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Tapered Threaded Sleeve