HA3134
Description
HA3134 ADAPTER SLEEVE ; 5.9375" BORE 122MM OAL M170X3 THREAD
Part # HA3134
BDI # 17759136
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
122
Length Thru Bore - Inch:
4.803
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
101
Length Thru Bore - Inch:
3.976
Bore - Millimeter:
150
Bore - Inch:
5.906
Other Features:
Tapered Threaded Sleeve
SNW-136 X 6 7/16
Description
SNW-136 X 6 7/16 BRG ADAPTER SLEEVE
Part # SNW-136 X 6 7/16
BDI # 1373511
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
163.982
Length Thru Bore - Inch:
6.456
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127.965
Length Thru Bore - Inch:
5.038
Bore - Millimeter:
163.525
Bore - Inch:
6.438
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
105-100-200
Description
105-100-200 WELD ON HUB ; 10 1/2" X 3 1/8" X 6 1/4"
Part # 105-100-200
BDI # 21974837
Features
Pilot Diameter - Millimeter:
266.7
Pilot Diameter - Inch:
10.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Semi-Finished
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing