Features
Pilot Diameter - Millimeter:
104.775
Pilot Diameter - Inch:
4.125
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.125
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Pilot Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
5.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
146.05
Features
Pilot Diameter - Millimeter:
130.175
Pilot Diameter - Inch:
5.125
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.125
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Circle Diameter Round - Inch:
4.25
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
107.95
Features
Pilot Diameter - Millimeter:
177.8
Pilot Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
63.5
Nominal Bolt Circle Diameter Round - Inch:
5.625
Other Features:
9/16-12 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
142.875