S16-4 TL
Description
S16-4 TL WELD ON HUB ; 3" OD BUSHED 2-7/8" PILOT DIA
Part # 097023
BDI # 251485
Features
Pilot Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
2.25
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.275
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
57.15
S20-8 TL
Description
S20-8 TL WELD ON HUB ; 3-9/16" OD BUSHED 3-7/16" PILOT DIA
Part # 097015
BDI # 251477
Features
Pilot Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.563
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
2.75
Other Features:
3 Tapped Half Circle Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.57
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
69.85
Features
Pilot Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
58.75
Nominal Bolt Circle Diameter Round - Inch:
2.438
Other Features:
5/16-18 Tapped Hole | 3 Tapped Hole
Pilot Length - Inch:
1.1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
61.925
Features
Pilot Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Length Thru Bore - Millimeter:
22.225
Nominal Bolt Circle Diameter Round - Inch:
2
Other Features:
1/4-20 NC Tapped Hole | 2 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.17
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
50.8
Features
Pilot Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
2.25
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0.87
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
57.15