Features
Pilot Diameter - Millimeter:
111.125
Pilot Diameter - Inch:
4.375
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Hub Bore Range 1-3/8 To 2-1/4 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
79.375
Pilot Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Hub Bore Range 3/4 To 1-1/2 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
234.95
Pilot Diameter - Inch:
9.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Hub Bore Range 3-3/4 To 5 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
7
Other Features:
Hub Bore Range 2-13/16 To 3-1/4 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
2
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
177.8
Features
Pilot Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
5.063
Other Features:
Hub Bore Range 1-9/16 To 2-1/4 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.5
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
128.6