Features
Pilot Diameter - Millimeter:
260.35
Pilot Diameter - Inch:
10.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Length Thru Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.25
Other Features:
Hub Bore Range 4-3/4 To 6 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10.375
Length Thru Bore - Millimeter:
133.35
Nominal Bolt Circle Diameter Round - Inch:
8.625
Other Features:
Hub Bore Range 3-9/16 To 4 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.875
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
219.075
Features
Pilot Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.375
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
8.625
Other Features:
Hub Bore Range 3-9/16 To 4-1/2 | Type D Sprocket | 6 Bolt Hole
Pilot Length - Inch:
2.5
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
219.075
Features
Pilot Diameter - Millimeter:
114.3
Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
144.475
Other Features:
Hub Bore Range 2-5/16 To 2-1/2 | Used With Sprocket
Pilot Length - Inch:
4.5
Pilot Length - Millimeter:
114.3
Mounting Method:
Minimum Plain Bore