X448;056A11O5314

COMPARE

X448;056A11O5314

Description
X448 ; 056A11O5314 CONDENSER FAN MOTOR ; 1HP 1075RPM OPEN 56Y 1/60/200-230/460V

LEESON

Part # X448

BDI # 17096048

Features

Enclosure: OPAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.47
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 6-5.2/2.6 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Request A Price QTY
111148.00

COMPARE

111148.00

Description
111148.00 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM 56 208-230/460V

LEESON

Part # 111148.00

BDI # 554547

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.06
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.7-5.6/2.8 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Request A Price QTY