5305C3
Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN
Part # 5305C3
BDI # 1203797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7305BWG
Description
7305BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW
Part # 7305BWG
BDI # 1187751
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254240
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3205BTNC3
Description
3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 3205BTNC3
BDI # 17757652
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7205BWG
Description
7205BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 7205BWG
BDI # 1187480
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254177
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3305B-2ZNRTNC3
Description
3305B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3305B-2ZNRTNC3
BDI # 17757717
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)