Page 1 of 43

Next

Compare
30BG05S5G-2DS

COMPARE

30BG05S5G-2DS

Description
30BG05S5G-2DS COMPRESSOR BALL BEARING ; DOUBLE-ROW (BG TYPE)

NACHI

Part # 30BG05S5G2DSBNLS

BDI # 17165699

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : In stock
Loading Price
QTY
7201B

COMPARE

7201B

Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM BORE 32MM OD 10MM WD

NACHI

Part # 7201BBNLS

BDI # 665247

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254793
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
40BGS39G-2DL

COMPARE

40BGS39G-2DL

Description
40BGS39G-2DL ANGULAR CONTACT BEARING

NACHI

Part # 40BGS39G2DLBNLS

BDI # 1472005

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0

Price Inventory : Available to order
Loading Price
QTY
5213ZZ

COMPARE

5213ZZ

Description
5213ZZ ANGULAR CONTACT BALL BEARING ; 65MM ID X 120MM OD X 38.1MM W DR

NACHI

Part # 5213ZZBV2S

BDI # 1403176

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256768
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5207 C3

COMPARE

5207 C3

Description
5207 C3 ANGULAR CONTACT BALL BEARING

NACHI

Part # 5207C3BNLS

BDI # 17165742

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY