LJT1.1/2M
Description
LJT1.1/2M ANGULAR CONTACT BALL BEARING ; POR 1-1/2" BOREX3-1/4" ODX3/4" 1-ROW
Part # LJT1.1/2M
BDI # 1190088
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255039
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255010
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3210B-2ZNRTNC3
Description
3210B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; POR 2-ROW
Part # 3210B-2ZNRTNC3
BDI # 15074758
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)