K08008AR0
Description
KDN.K08008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008AR0
BDI # 22923351
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K08008XP0
Description
KDN.K08008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD
Part # KDN.K08008XP0
BDI # 22923359
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
J08008XP0
Description
J08008XP0 4 POINT CONTACT BALL BRG ; REALI-SLIM 80MM ID X 96MM OD DBL SEALED
Part # J08008XP0
BDI # 24767857
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.78
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)