Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3811-2RS
Description
3811-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 3811-2RS
BDI # 1411436
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258282
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
71912 ACDGA/HCVQ253
Description
71912 ACDGA/HCVQ253 ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Part # 71912 ACDGA/HCVQ253
BDI # 1266683
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Hybrid Ceramic Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
7006AW
Description
7006AW ANGULAR CONTACT BALL BEARING ; 30X55X13MM OPEN 1-ROW
Part # 7006AW
BDI # 17758214
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7302
Description
7302 ANGULAR CONTACT BALL BEARING ; 15MM ID 42MM OD 13MM W OPEN
Part # 7302
BDI # 1213182
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)