https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SL-PL-SNAP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1OTR8aW1hZ2UvanBlZ3xhRGhrTDJneFppOHhNRFF4T0Rjd01EUTFNVGczTUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eVUweGZVRXhmVTA1QlVGOHpNREI0TXpBd0xtcHdad3xmOTljYmQ5MzgxMGNkZWVhNGVlZTM1MjVhODRiMDMzODRjYjlmNDU2NTY1OGE4Y2Q5NzM1ZTE2ZTdhNTlkYzUx
1171921
Angular Contact Ball Bearings
INA
INA
3002-2RS
INA INA
Description
3002-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Angular Contact Ball Bearing; 15MM Bore; 32MM Outside Diameter; 13MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Part #
3002-2RS
BDI #
1171921
Details
100.82153126000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/3002-2RS/p/1171921
Your Price
$ 100.82 / each
$ 106.99 / each BDIExpress
$ 106.99 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.042
EAN
4012802027402
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
30022RS
Weight / LBS
0.11023
Long Description
Angular Contact Ball Bearing; 15MM Bore; 32MM Outside Diameter; 13MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Width
0.512 Inch | 13 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh