WBK40DF-31
Description
WBK40DF-31 BALL SCREW SUPPORT UNIT ; 40MM BORE
Part # WBK40DF-31
BDI # 1196779
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
4.173
Housing/Block Length - Millimeter:
106
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Thrust Angular Contact | Flanged Housing | Face to Face Arrangement | Fixed Support | Black Oxide Finish
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing
NAS25EMZ-L
Description
NAS25EMZ-L LINEAR GUIDE CARRIAGE ; WITH L1/K1 LUBRICATION UNIT
Part # NAS25EMZ-L
BDI # 26555008
WBK17DF-31
Description
WBK17DF-31 BALL SCREW SUPPORT UNIT ; 17MM BORE
Part # WBK17DF-31
BDI # 1196753
Features
Base to Center of Shaft - Millimeter:
0
Housing/Block Length - Inch:
3.15
Housing/Block Length - Millimeter:
80
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Thrust Angular Contact | Flanged Housing | Face to Face Arrangement | Fixed Support | Black Oxide Finish
Housing Style:
Round
Base to Center of Shaft - Inch:
0
Rolling Element:
Ball Bearing
WBK20-01
Description
WBK20-01 BALL SCREW SUPPORT UNIT ; 20MM BOREX95MM WX58MM H
Part # WBK20-01
BDI # 1196756
Features
Base to Center of Shaft - Millimeter:
30
Housing/Block Length - Inch:
3.74
Housing/Block Length - Millimeter:
95
Number of Bearings:
Double
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Fixed Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
1.181
Rolling Element:
Ball Bearing
WBK20S-01
Description
WBK20S-01 BALL SCREW SUPPORT UNIT ; 20MM BOREX95MM WX58MM H
Part # WBK20S-01
BDI # 1196762
Features
Base to Center of Shaft - Millimeter:
30
Housing/Block Length - Inch:
3.74
Housing/Block Length - Millimeter:
95
Number of Bearings:
Single
Inch - Metric:
Metric
Material:
Steel
Other Features:
Deep Groove | Simple Support | Black Oxide Finish
Housing Style:
Rectangular
Base to Center of Shaft - Inch:
1.181
Rolling Element:
Ball Bearing