SN 50X10R STD NUTSLEEVE WPR CI
Description
EWELLIX SN 50X10R STD NUTSLEEVE WPR CI
Part # SN 50X10R STD NUTSLEEVE WPR CI
BDI # 1240998
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
50
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.835
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Overall Length - Inch:
3.898
Thread Lead - Millimeter:
10
8110-448-020
Description
R-1001 BALL NUT ; CYLINDRICAL 1" THREAD DIA 1" THREAD LEAD
Part # 8110-448-020
BDI # 843939
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
4
Thread Lead - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.687
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | 2 External Circuit Return | 1.563-18 V Thread
Overall Length - Inch:
3
Thread Lead - Millimeter:
25.4
SN 16X5R STD NUT/SLEEVE WPR CI
Description
EWELLIX SN 16X5R STD NUT/SLEEVE WPR CI
Part # SN 16X5R STD NUT/SLEEVE WPR CI
BDI # 1413901
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
16
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.102
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Overall Length - Inch:
1.713
Thread Lead - Millimeter:
5
SX 25X5R STD NUT/SLEEVE WPR CI
Description
EWELLIX SX 25X5R STD NUT/SLEEVE WPR CI
Part # SX 25X5R STD NUT/SLEEVE WPR CI
BDI # 1413902
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.693
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Overall Length - Inch:
2.717
Thread Lead - Millimeter:
5
SX 25X10R STD NUTSLEEVE WPR CI
Description
EWELLIX SX 25X10R STD NUTSLEEVE WPR CI
Part # SX 25X10R STD NUTSLEEVE WPR CI
BDI # 1413903
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.693
Other Features:
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Overall Length - Inch:
3.307
Thread Lead - Millimeter:
10