7906CTRV1VDULP3
Description
7906CTRV1VDULP3 AC BALL BEARING ; 30MM BOREX47MM ODX9MM W 1-ROW
Part # 7906CTRV1VDULP3
BDI # 24666826
Features
Enclosure:
1 Seal
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring