Page 1 of 5

Next

Compare
6208-2RS1NR

COMPARE

6208-2RS1NR

Description
6208-2RS1NR DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD

SKF

Part # 6208-2RS1NR

BDI # 1416227

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3003
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
6005-2RSHNR

COMPARE

6005-2RSHNR

Description
6005-2RSHNR DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD SR 2 SEALS

SKF

Part # 6005-2RSHNR

BDI # 1417462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
ZKLF40115-2Z-XL

COMPARE

ZKLF40115-2Z-XL

Description
ZKLF40115-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE 40MM X 115MM X 46MM

INA

Part # ZKLF40115-2Z-XL

BDI # 1179010

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 60 Degree
Other Features: With Fixing Holes | With Snap Ring Groove
Cage Material: Polyamide
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6004-2RSHNR

COMPARE

6004-2RSHNR

Description
6004-2RSHNR DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS

SKF

Part # 6004-2RSHNR

BDI # 1417461

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
3308 A-2ZNR/C3

COMPARE

3308 A-2ZNR/C3

Description
3308 A-2ZNR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD DR

SKF

Part # 3308 A-2ZNR/C3

BDI # 1250849

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: With Snap Ring
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY