X376 RS

COMPARE

X376 RS

Description
X376 RS MAST GUIDE BEARING

RINGBALL

Part # X376 RS

BDI # 20454375

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 28.575
Inch - Metric: Metric
Outside Diameter - Inch: 3.993
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
X376RS

COMPARE

X376RS

Description
X376RS MAST GUIDE BEARING ; POR 1.378" BOREX3.993" ODX1-1/8" W

NSK

Part # X376RS

BDI # 1196783

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 28.575
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.993

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Smaller Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY