Page 1 of 22

Next

Compare
3211B-2RSTNC3

COMPARE

3211B-2RSTNC3

Description
3211B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3211B-2RSTNC3

BDI # 17757680

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5211W

COMPARE

5211W

Description
5211W C1 ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD

TIMKEN

Part # 5211W C1

BDI # 1345829

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255307
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5211J

COMPARE

5211J

Description
5211J ANGULAR CONTACT BALL BEARING ; 55MM BOREX100MM ODX33.3MM W 2-ROW

NSK

Part # 5211J

BDI # 1185919

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 256621
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3211 AJ/2RSC3

COMPARE

3211 AJ/2RSC3

Description
3211 AJ/2RSC3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW

TIMKEN

Part # 3211 AJ/2RSC3

BDI # 27909184

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Stamped Window Cage Type
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5211CLLU

COMPARE

5211CLLU

Description
5211CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 55MM ID 100MM OD 33.3MM W

NTN

Part # 5211CLLU

BDI # 17143240

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Shell Alvania 2 Prelubricated
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY